phikit14t8proled484000

PHILIPS LIGHTING 0 2100L T8 Non-Dimmable LED InstantFit Lamp

In Stock
Price $195.00 / KIT Eco fees: $1.95
Qty KIT
Manufacturer:SIGNIFY
Manufacturer #:

Description

The LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures. 50% energy savings vs F32T8 electronic start systems. Instant on, no flicker or buzz. Fits into existing fixtures.

Specifications

Brand Name Philips Lighting Item Name LED Lamp Kit
Bulb Overall Shape Tube Bulb Shape T8
Power (Wattage) 14 W Lumens 2100 lm
Color Temperature 4000 K Maximum Overall Length 4 ft
This website uses cookies to ensure you get the best experience on our website. Read more
Ok