Abbotsford
sat3mr11led252700k12v

SATCO LIGHTING S9280 3W 12V 2700K MR11 GU4 Base Non-Dimmable LED Lamp, Warm White

Price $12.75 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9280
Documents Documents

Description

3 watt; LED; MR11; 2700K; 25' beam spread; 25000 Average rated Hours; 210 Lumens; GU4 base; 12 volts.FEATURES:• Solid State LED Lighting• High Efficiency• Long Life• UL approved for totally enclosed fixtures• 20watt halogen MR11 equivalency

Specifications

Brand Name Satco Products Item Name MR11 Reflector LED Bulb
Type Non-Dimmable Designation 3MR11/LED/25'/2700K/12V
Bulb Shape MR11 Bulb Base GU4
Power (Wattage) 3 W Lumens 210 lm
Color Temperature 2700 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 25°
Center Beam Candle Power 700 cd Voltage Rating 12 V
Bulb Color/Finish White Dimmable No
Diameter 1.38 in Maximum Overall Length 1-1/2 in
UPC 045923092800

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok