gre57984

GREEN CREATIVE 6W 12V 2700K 480LM TITANIUM LED Series MR16 GU5.3 Base Dimmable Lamp, Soft White

In Stock
Price $17.32 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:57984

Description

This MR16 is suitable for use in totally enclosed fixtures and capable of operating in a broad range of applications. Whether it is installed in indoor/outdoor, recessed, track or landscape environments, this lamp’s advanced thermal design ensures optimal performance over the course of its lifetime. PRODUCT FEATURES: - Suitable for use in totally enclosed fixtures - Exceptional efficacy 83 LPW - Powerful light output 500 lumens - Smooth dimming with most existing installations - Compact size 1:1 halogen form factor - Soft White

Specifications

Brand Name Green Creative Item Name MR16 Reflector Lamp
Type Dimmable Bulb Overall Shape Reflector
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 6 W Lumens 480 lm
Color Temperature 2700 K Light Color 827 Very Warm White
Color Rendering Index (CRI) 82 Beam Angle 35°
Center Beam Candle Power 1350 cd Voltage Rating 12 V
Bulb Color/Finish Frosted Dimmable Yes
UPC 672713579847

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok