gre98483

GREEN CREATIVE 7.5W 12VAC/12VDC 2700K 580LM Titanium Crisp Series MR16 GU5.3 Base Dimmable LED Lamp, Soft White

Availablefor Backorder
Price $29.32 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:98483

Description

PRODUCT FEATURES: - Suitable for use in totally enclosed fixtures - Exceptional color rendering CRI 92 - Richer reds and natural skin tones (R9 53, R13 93) - Tight LED binning for consistent CCT across all lamps - Compact size 1:1 halogen form factor

Specifications

Brand Name Green Creative Item Name MR16 Reflector LED Bulb
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 7.5 W Lumens 580 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Soft White Color Rendering Index (CRI) 92
Beam Angle 35° Center Beam Candle Power 1600 cd
Voltage Rating 12 V Dimmable Yes
Temperature Rating -20 to 35 °C Diameter 1.97 in
Maximum Overall Length 1.89 in Standards cULus Listed, FCC Certified, Energy Star Certified
Application For Use in Totally Enclosed Fixtures and Damp Locations

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok