gre98486

GREEN CREATIVE 98486 7.5W 12V 3000K 580LM MR16 Dimmable LED Lamp

Availablefor Backorder
Price $28.16 / EA Eco fees: $0.15
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:98486

Description

PRODUCT FEATURES: - ENERGY STAR certified - JA8 compliant - Title 20 compliant - 75W halogen replacement - Exceptional color rendering CRI 92 - Richer reds and natural skin tones (R9 53, R13 93) - Tight LED binning for consistent CCT across all lamps - Compact size 1:1 halogen form factor - Spot / Narrow Flood / Flood beam angles - Suitable for use in totally enclosed fixtures - Suitable for use in damp locations - Operating temperature: -4°F / -20°C to +95°F / +35°C - Rated Lifetime (L70): 25,000hrs - 3 years limited warranty

Specifications

Brand Name Green Creative Item Name MR16 Reflector LED Lamp
Type Dimmable, High CRI Bulb Base Group Bi-Pin
Bulb Overall Shape Sealed Beam Designation 7.5MR16DIM/930FL35
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 7.5 W Lumens 580 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 92
Beam Angle 35° Center Beam Candle Power 1600 cd
Voltage Rating 12 V Dimmable Yes
Temperature Rating -20 to 35 °C Incandescent Equivalent Wattage 75 W
Diameter 1.97 in Maximum Overall Length 1.89 in
Standards cULus Listed, FC Certified, Energy Star Certified Application For Use in Totally Enclosed Fixtures and Damp Locations

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok