Abbotsford
dalsmblbgu10

DALS LIGHTING SM-BLBGU10 Smart GU10 RGB+CCT Light Bulb

Price $14.81 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:DALS LIGHTING INC
Manufacturer #:SM-BLBGU10

Description

Enter the world of Smart lighting with our wide range of dimmable LED Wi-Fi controlled bulbs. With a full spectrum of vibrant colors and tunable pure whites ranging from 2700 to 6500 K you can let your imagination flow. For tranquility and peace of mind, easily control and manage your lighting remotely with the new DALS Connect App™ using your mobile device or preferred AI home assistant.The maximum number of smart lights per installation varies based on your network specifications. Consult our FAQs for more details.Note:Not to be used with a dimmer switch or a timer. These features must be accomplished through the Dals Connect app.For indoor use only, this product is not meant for outdoor applications, including soffits. Easy WiFi connection - no hub neededFull color spectrum - 16 million colors + 2700K-6500K tunable whites800 lm = 60W bulb equivalent, Dimmable through the DALS Connect appCompatible with Google Assistant and Amazon Alexa

Specifications

Brand Name DALS Lighting Item Name LED WiFi Smart Bulb
Type Dimmable, Tunable Designation SM-BLBGU10 - Smart GU10 RGB+CCT
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 5.5 W Lumens 400 lm
Color Temperature 2700 K Average Life 50000 hr
Light Color RGB Color Rendering Index (CRI) 80
Voltage Rating 120 V Material Aluminum
Bulb Color/Finish White Dimmable Yes
Diameter 2 in Maximum Overall Length 2 in
Environmental Conditions Dry Location Rated Standards cETLus Intertek Certified, Dry Location Listed
Application For Indoor Use and Dry Locations UPC 775902017417

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok