Abbotsford
iwagu1065w27k40choice

STANDARD PRODUCTS 66304 6.5W 120V 2700K 500LM Choice Series MR16 GU10 Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66304

Description

PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):15000- Initial Lumens:500- Dimmable:yes- Center Beam Candlepower (CBCP):778- Colour Temperature (K):2700- Colour:Warm White 27K- Heat Sink Colour:White- Beam Angle (°):40- Lumen Per Watt:77- Base:GU10- Watts (W):6.5- Colour Rendering Index (CRI):80

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation GU10/6.5W/27K/40/CHOICE/STD Bulb Base GU10
Power (Wattage) 6.5 W Lumens 500 lm
Color Temperature 2700 K Average Life 15000 hr
DLC N Series/Model Choice
Color Rendering Index (CRI) >=80 Beam Angle 40°
Center Beam Candle Power 778 cd Voltage Rating 120 V
Dimmable Yes Incandescent Equivalent Wattage 50 W
Diameter 1-31/32 in Height 2-1/16 in
Environmental Conditions Damp Location Rated Standards cULus Listed, Energy Star Certified
UPC 069549663046

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok