iwaledgu65w30k500l

STANDARD PRODUCTS 66306 6.5W 120V 3000K 500LM MR16 GU10 Base Choice Series Dimmable LED Lamp, Warm White

In Stock
Price $7.03 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66306

Description

PRODUCT FEATURES: - Shape: MR16 - Volts (V): 120 - Average Life (Hours): 15000 - Initial Lumens: 500 - Dimmable: yes - Center Beam Candlepower (CBCP): 778 - Colour Temperature (K): 3000 - Colour: Warm White - Heat Sink Colour: White - Beam Angle (°): 40 - Lumen Per Watt: 77 - Base: GU10 - Watts (W): 6.5 - Colour Rendering Index (CRI): 80 - Brand: Standard - Choice - Energy Star: Yes - Warranty (yrs): 3

Specifications

Brand Name Standard Products Item Name MR16 Reflector LED Lamp
Type Dimmable Designation GU10/6.5W/30K/40/CHOICE/STD
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 6.5 W Lumens 500 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 80 Beam Angle 40°
Voltage Rating 120 VAC Dimmable Yes
Temperature Rating -20 to 40 °C Incandescent Equivalent Wattage 50 W
Diameter 50 mm Maximum Overall Length 52 mm
Standards cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 UPC 069549663060

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok