Abbotsford
iwaledgu105w30k38std

STANDARD PRODUCTS 63995 5W 120V 3000K 452LM MR16 GU10 Base Dimmable LED Reflector Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63995

Description

STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):40000- Initial Lumens:452- Dimmable:yes- Colour Temperature (K):3000- Beam Angle (°):38- Lumen Per Watt:90- Base:GU10- Watts (W):5- Maximum Overall Length mm (in):55 (2 5/32)- Colour Rendering Index (CRI):83- Brand:Standard- Energy Star:Yes- Warranty (yrs):3

Specifications

Brand Name Standard Products Item Name MR16 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation LED/GU10/5W/30K/38/STD Bulb Shape MR16
Bulb Base GU10 Power (Wattage) 5 W
Lumens 452 lm Color Temperature 3000 K
Light Color 830 Warm White DLC N
Color Rendering Index (CRI) 83 Beam Angle 38°
Center Beam Candle Power 937 cd Voltage Rating 120 V
Dimmable Yes Diameter 50 mm
Maximum Overall Length 55 mm UPC 069549639959

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok