The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.
Brand Name | Standard Products | Sub Brand | E-Lume™ |
Item Name | MR16 Reflector Bulb | Type | MR & ES |
Designation | LED/GU10/7W/30K/25/ELUME | Bulb Shape | MR16 |
Bulb Base | GU10 | Power (Wattage) | 7 W |
Lumens | 563 lm Initial | Color Temperature | 3000 K |
Average Life | 25000 hr | Light Color | Warm White |
Color Rendering Index (CRI) | 84 | Beam Angle | 25° |
Center Beam Candle Power | 2450 cd | Voltage Rating | 120 VAC |
Frequency Rating | 60 Hz | Bulb Color/Finish | White |
Dimmable | Yes | Temperature Rating | -4 to 113 °F |
Incandescent Equivalent Wattage | 50 W | Diameter | 49 mm |
Maximum Overall Length | 53 mm | Environmental Conditions | Damp Location Rated |
For Use With | Dimmers | Standards | cULus, cETLus Listed, FC Certified, Energy Star Certified |
UPC | 069549646346 |
12 - UNIT - 12 |