Abbotsford
iwaledgu107wfl40gryamb

STANDARD PRODUCTS 63229 7W 120V Standard LED Lamp, ES16, GU10, Ambiance

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63229

Description

The perfect replacement for traditional lamps, E-LUME LED lamps offer good value with great performance while providing bright clean light and consistent colour from lamp to lamp.

Specifications

Brand Name Standard Products Sub Brand Amber
Item Name MR16 Reflector Bulb Type LED
Bulb Overall Shape Reflector Designation LED/GU10/7W/FL/40/D/STD/GRY/AMB
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 7 W Lumens 470 lm
Average Life 25000 hr Beam Angle 40°
Voltage Rating 120 V Bulb Color/Finish Amber
Dimmable Yes Diameter 50 mm
Maximum Overall Length 55 mm UPC 069549632295

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok