Abbotsford
iwaledmr1665w27k38std

STANDARD PRODUCTS 64007 6.5W 12V 2700K 599LM MR16 GU5.3 Base Dimmable LED Reflector Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64007

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.FEATURES:• Shape: MR16• Base: GU5.3• Wattage: 6.5 W• Lamp voltage: 12VAC• Colour temperature: 2 700K• Average life (L70 hours): 40 000• Initial lumens: 599 Lumens• Initial lumens per watt: 92 lm/W• CRI: 81• R9: 5• Beam angle: 38 Degrees• CBCP: 1 307• Power factor: 0.80

Specifications

Brand Name Standard Products Item Name MR16 Reflector Bulb
Type MR & ES Designation LED/MR16/6.5W/27K/38/STD
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 6.5 W Lumens 599 lm Initial
Color Temperature 2700 K Average Life 40000 hr
Light Color Warm White Color Rendering Index (CRI) 81
Beam Angle 38° Center Beam Candle Power 1307 cd
Voltage Rating 12 VAC Frequency Rating 60 Hz
Bulb Color/Finish White Dimmable Yes
Temperature Rating -40 to 104 °F Incandescent Equivalent Wattage 50 W
Diameter 50 mm Maximum Overall Length 48 mm
Environmental Conditions Damp Location Rated For Use With Dimmers
Standards cULus, cETLus Listed, RoHS Compliant, FC, Energy Star Certified Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail and Hospitality Applications
UPC 069549640078

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok