Abbotsford
iwaledmr1665w30k38std

STANDARD PRODUCTS 64008 6.5W 12V 3000K 595LM MR16 LED Reflector Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64008

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Choose from many sizes, colour temperatures and beamdistributions to create the perfect lighting with consistent lamp to lamp colour. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name MR16 Reflector Bulb
Type LED Bulb Overall Shape Reflector
Designation LED/MR16/6.5W/30K/38/STD Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 6.5 W
Lumens 595 lm Color Temperature 3000 K
Average Life 40000 hr Light Color 830 Warm White
DLC N Color Rendering Index (CRI) 83
Beam Angle 38° Center Beam Candle Power 1213 cd
Voltage Rating 12 VAC Bulb Color/Finish Frosted
Dimmable Yes Diameter 50 mm
Maximum Overall Length 48 mm UPC 069549640085

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok