Abbotsford
iwaledmr167w30k25elume

STANDARD PRODUCTS 63605 7W 120V Standard LED Lamp, MR16, GU5.3, 3000K, Elume

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63605

Description

LED MR16 GU5.3 7W 12V 3K 25° 520lm ELUME

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name MR16 Reflector Bulb Type LED
Bulb Overall Shape Reflector Designation LED/MR16/7W/30K/25/ELUME
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 7 W Lumens 520 lm
Color Temperature 3000 K Average Life 40000 hr
Light Color 830 Warm White Color Rendering Index (CRI) 80
Beam Angle 25° Center Beam Candle Power 2000 cd
Voltage Rating 12 VAC Bulb Color/Finish Frosted
Dimmable Yes Diameter 50 mm
Maximum Overall Length 47 mm UPC 069549636057

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok