Abbotsford
iwamr1612v65w30k35choice

STANDARD PRODUCTS 6.5W 500LM 3000K MR16 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66310

Description

This Standard® Choice Series MR16 LED reflector is dimmable, Energy Star qualified and has a 35° beam angle.

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation MR16/12V/6.5W/30K/35/CHOICE/STD Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 6.5 W
Lumens 500 lm Color Temperature 3000 K
Average Life 25000 hr DLC N
Series/Model Choice Color Rendering Index (CRI) >=80
Beam Angle 35° Center Beam Candle Power 1772 cd
Voltage Rating 12 VAC Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 1-31/32 in
Height 1-7/8 in Environmental Conditions Damp Location Rated
Standards cULus Listed, Energy Star Certified UPC 069549663107

Packages

1 - UNIT - 1 24 - UNIT - 24
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok