iwamr1612v65w4k35choice

STANDARD PRODUCTS 66311 6.5W 12V 4000K 563LM Choice Series MR16 GU5.3 Base Dimmable LED Lamp, Neutral White

Available for Backorder
Price $11.81 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66311

Description

PRODUCT FEATURES: - Shape:MR16 - Volts (V):12 - Average Life (Hours):25000 - Initial Lumens:563 - Dimmable:yes - Center Beam Candlepower (CBCP):778 - Colour Temperature (K):4000 - Colour:Neutral White - Heat Sink Colour:White - Beam Angle (°):35 - Lumen Per Watt:97 - Base:GU5.3 - Watts (W):6.5 - Maximum Overall Length mm (in):48 (1 7/8) - Colour Rendering Index (CRI):86

Packages

24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok