iwamr16e267w3k35choice

STANDARD PRODUCTS 66354 7W 120V 3000K 500LM Choice Series MR16 Medium Base Dimmable LED Lamp, Warm White

Availablefor Backorder
Price $16.35 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66354

Description

PRODUCT FEATURES:- Shape:MR16- Volts (V):120- Average Life (Hours):15000- Initial Lumens:500- Dimmable:yes- Center Beam Candlepower (CBCP):1321- Colour Temperature (K):3000- Colour:Warm White- Heat Sink Colour:White- Beam Angle (°):35- Lumen Per Watt:71- Base:Med Base E26- Watts (W):7- Maximum Overall Length mm (in):53 (2 3/32)- Colour Rendering Index (CRI):83

Specifications

Brand Name Standard Products Item Name MR16 Reflector LED Lamp
Type Dimmable Designation MR16E26/7W/30K/35/CHOICE/STD
Bulb Shape MR16 Bulb Base E26 Medium Screw
Power (Wattage) 7 W Lumens 500 lm
Color Temperature 3000 K Average Life 15000 hr
Color Rendering Index (CRI) 83 Beam Angle 35°
Voltage Rating 120 VAC Dimmable Yes
Temperature Rating -20 to 45 °C Incandescent Equivalent Wattage 50 W
Diameter 53 mm Maximum Overall Length 50 mm
Standards cULus Listed, FC Certified, RoHS Compliant, Energy Star Certified, ICES-005 UPC 069549663541

Packages

1 - UNIT - 1 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok