sat65mr16led2540k12v

LAMP LED MR16 6.5W500LM 4K 25D DIM S9493

In Stock
Price $9.95 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s9493

Description

6.5W; LED MR16 LED; 4000K; 25 deg. beam spread; GU5.3 base; 12V AC/DC

Specifications

Type Lamps Lumens 500 lm
Color Temperature 4000 K UPC 045923094934

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok