Abbotsford
sat65mr16led2540k12v

SATCO LIGHTING S9493 6.5W 12V 4000K MR16 GU5.3 Base Dimmable LED Lamp - 25° Beam Spread, Cool White

Price $10.34 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9493
Documents Documents

Description

6.5W; LED MR16 LED; 4000K; 25 deg. beam spread; GU5.3 base; 12V AC/DC

Specifications

Brand Name Satco Products Item Name LED Lamp
Type MR Designation 6.5MR16/LED/25'/40K/12V
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 6.5 W Lumens 1200 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 25° Center Beam Candle Power 1150 cd
Voltage Rating 12 V Amperage Rating 0.542 A
Bulb Color/Finish Silver Back/Gray Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 2 in
Maximum Overall Length 1.78 in Environmental Conditions Damp Location Rated
UPC 045923094934

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok