Abbotsford
sat65mr16led25d3k12v

SATCO LIGHTING S9491 6.5W 12V 4000K MR16 GU5.3 Base Dimmable LED Lamp - 25° Beam Spread, Warm White

Price $9.64 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9491
Documents Documents

Description

6.5 watt; LED MR16 LED; 4000K; 25' beam spread; GU5.3 base; 12 volt AC/DC.FEATURES:• Silver back MR16 reflector• Direct replacement for 50watt Halogen lamps• Approved for enclosed fixtures• Dimmable

Specifications

Brand Name Satco Products Item Name MR16 Reflector LED Bulb
Type Dimmable Designation 6.5MR16/LED/25'/30K/12V
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 6.5 W Lumens 500 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 25° Voltage Rating 12 VAC/DC
Bulb Color/Finish Silver Back Dimmable Yes
Diameter 2 in Maximum Overall Length 1.78 in
UPC 045923094910

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok