sat65mr16led4040k120v

LAMP LED MR16 6.5W500LM 4K 40D DIM S9384

Availablefor Backorder
Price $7.85 / EA Eco fees: $0.15
Qty EA
Manufacturer:SATCO PRODUCTS OF CANADA INC
Manufacturer #:s9384

Description

6.5W; LED MR16 LED; 4000K; 40 deg. beam spread; GU10 base; 120V

Specifications

Type Lamps Lumens 500 lm
Color Temperature 4000 K UPC 045923093845

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok