Abbotsford
sat65mr16led4040k120v

SATCO LIGHTING S9384 6.5W 120V 4000K MR16 GU10 Base Dimmable LED Lamp - 40° Beam Spread, Cool White

Price $11.33 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9384
Documents Documents

Description

6.5W; LED MR16 LED; 4000K; 40 deg. beam spread; GU10 base; 120V

Specifications

Brand Name Satco Products Item Name LED Lamp
Type MR Designation 6.5MR16/LED/40'/40K/120V/GU10
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 6.5 W Lumens 1000 lm
Color Temperature 4000 K Average Life 25000 hr
Light Color Cool White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 760 cd
Voltage Rating 120 V Amperage Rating 0.054 A
Bulb Color/Finish Array White Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 2 in
Maximum Overall Length 2.19 in Environmental Conditions Damp Location Rated
Application For Indoor Application UPC 045923093845

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok