Abbotsford
sat65mr16led40d3kgu10

SATCO LIGHTING S9383 6.5W 120V 3000K MR16 GU10 Base Dimmable LED Lamp - 40° Beam Spread, Warm White

Price $9.64 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9383
Documents Documents

Description

6.5 watt; LED MR16 LED; 3000K; 40' beam spread; GU10 base; 120 volts.FEATURES:• Solid State LED lighting• High Efficacy• Long life• Dimmable• UL approved for totally enclosed fixtures

Specifications

Brand Name Satco Products Item Name MR16 Reflector LED Bulb
Type Dimmable Designation 6.5MR16/LED/40'/30K/120V/GU10
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 6.5 W Lumens 1000 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 750 cd
Voltage Rating 120 V Bulb Color/Finish Array White
Dimmable Yes Diameter 2 in
Maximum Overall Length 2.19 in UPC 045923093838

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok