Abbotsford
sat65mr16led40d4k12v

SATCO LIGHTING S9498 6.5W 12V 4000K MR16 GU5.3 Base Dimmable LED Lamp - 40° Beam Spread, Cool White

Price $10.15 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9498
Documents Documents

Description

6.5 watt; LED MR16 LED; 4000K; 40' beam spread; GU5.3 base; 12 volt AC/DC.FEATURES:• Silver back MR16 reflector• Direct replacement for 50watt Halogen lamps• Approved for enclosed fixtures• Dimmable

Specifications

Brand Name Satco Products Item Name MR16 Reflector LED Lamp
Type MR Designation 6.5MR16/LED/40'/40K/12V
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 6.5 W Lumens 500 lm
Color Temperature 4000 K Average Life 25000 hr
Color Rendering Index (CRI) 80 Beam Angle 40°
Center Beam Candle Power 2510 cd Voltage Rating 12 V
Bulb Color/Finish Silver Back Dimmable Yes
Diameter 2 in Maximum Overall Length 1.78 in
UPC 045923094989

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok