Abbotsford
sats11271

SATCO LIGHTING S11271 5.5W 120V MR16 LED RGB Lamp, White

Price $17.95 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S11271

Description

5.5 W, MR16 LED, tunable white, Starfish IOT, 120 V, 400 lumens, RGBW.

Specifications

Brand Name Satco Products Item Name MR16 LED Lamp
Type MR Bulb Base Group Bi-Pin
Designation 5.5MR16/GU10/RGB/TW/SF Bulb Shape MR16
Bulb Base GU10 Bi-Pin Power (Wattage) 5.5 W
Lumens 400 lm Color Temperature 2700 K (Warm White)/5000 K (Cool White)
Average Life 25000 hr Light Color RGB, Tunable White
Color Rendering Index (CRI) 80 Beam Angle 50°
Voltage Rating 120 V Frequency Rating 60 Hz
Material Aluminum,Plastic Bulb Color/Finish White/Clear
Dimmable Yes Temperature Rating -20 to 45 °C
Incandescent Equivalent Wattage 50 W Diameter 2.2 in
Maximum Overall Length 1.97 in Standards cULus Listed, Damp Location Rated, Enclosed Fixture Rated, Energy Star Certified, FCC Approved, RoHS Compliant
UPC 045923112713

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok