Abbotsford
sats8640

SATCO LIGHTING S8640 8W 12V 2700K MR16 LED Lamp

Price $15.89 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S8640
Documents Documents

Description

8W; LED MR16; 2700K; 40 deg. beam spread; GU5.3 base; 12V

Specifications

Brand Name Satco Products Sub Brand Satco
Item Name MR16 LED Lamp Type MR
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 8 W Lumens 490 lm
Color Temperature 27000 K Average Life 25000 hr
Beam Angle 40° Voltage Rating 12 V
Dimmable Yes Diameter 2 in
Maximum Overall Length 1.88 in Standards cULus Listed, Damp Location Rated
UPC 045923086403

Packages

1 - UNIT - 1 6 - UNIT - 6 12 - UNIT - 12 48 - SKID - 48
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok