Abbotsford
sats9382

SATCO LIGHTING S9382 6.5W 120V 2700K MR16 GU10 Base Dimmable LED Lamp, Warm White

Price $10.29 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SATCO LIGHTING
Manufacturer #:S9382

Description

6.5 watt; LED MR16 LED; 2700K; 40' beam spread; GU10 base; 120 volts.FEATURES:• Solid State LED lighting• High Efficacy• Long life• Dimmable• UL approved for totally enclosed fixtures

Specifications

Brand Name Satco Products Item Name MR16 Reflector LED Bulb
Type Dimmable Designation 6.5MR16/LED/40'/27K/120V/GU10
Bulb Shape MR16 Bulb Base GU10
Power (Wattage) 6.5 W Lumens 1000 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 700 cd
Voltage Rating 120 V Bulb Color/Finish Array White
Dimmable Yes Diameter 2 in
Maximum Overall Length 2.19 in UPC 045923093821

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok