Abbotsford
phi10mr16f242700dimho

PHILIPS LIGHTING 432393 10W 12V 2700K Philips MR16 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:432393

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector Bulb
Designation 10MR16/F24 2700 DIM Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 10 W
Lumens 640 lm Color Temperature 2700 K
Light Color 827 Very Warm White Color Rendering Index (CRI) 80
Beam Angle 24° Center Beam Candle Power 3200 cd
Bulb Color/Finish Frosted Dimmable Yes
Diameter 54.5 mm Standards Energy Efficiency Class A Certified
UPC 046677432393

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok