Abbotsford
phi65mr16f352700dim

PHILIPS LIGHTING 454546 6.5W 12V 2700K 410LM MR16 GU5.3 Base Dimmable LED Lamp, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:454546

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector Bulb
Type LED Mini Reflector Bulb Overall Shape Reflector
Designation 6.5MR16/F35/2700-2200 DIM 12V Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 6.5 W
Lumens 410 lm Color Temperature 2700 K
Average Life 25000 hr Light Color 827 Very Warm White
Color Rendering Index (CRI) 80 Beam Angle 35°
Center Beam Candle Power 900 cd Voltage Rating 12 V
Amperage Rating 800 mA Bulb Color/Finish Frosted
Dimmable Yes Diameter 51 mm
Maximum Overall Length 50 mm UPC 046677454548

Packages

1 - UNIT - 1 10 - UNIT = 10 6110 - UNIT = 6110
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok