phi73mr16led827f35dim

PHILIPS LIGHTING 533141 7.3W 12V 2700K 515LM MR16 GU10 Base Dimmable LED Lamp, Warm White

In Stock
Price $22.17 / EA Eco fees: $0.15
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:533141

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Type Dimmable Bulb Base Group Bi-Pin
Bulb Overall Shape Sealed Beam Designation 7.3MR16/LED/827/F35/DIM 12V 10/1FB
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 7.3 W Lumens 515 lm
Color Temperature 2700 K Average Life 25000 hr
Light Color Warm White Color Rendering Index (CRI) 80
Beam Angle 35° Voltage Rating 12 V
Amperage Rating 830 mA Temperature Rating 90 °C
Incandescent Equivalent Wattage 50 W Standards RoHS Compliant
Application For Accent Lighting UPC 046677533144

Packages

10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok