Abbotsford
phi73mr16led830f25dim

SIGNIFY 533125 7.3W 3000K 515LM MR16 Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:533125

Description

Lamp, Voltage Rating: 12V, Wattage: 7.3W, Base: E26, Color Temperature2000K, ColorFlame, Color Rendering Index (CRI)80, Average Life15000HR, FinishAmber, Lumens515LM, DimmableDimmable, CertificationsEU RoHS compliant

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Designation 7.3MR16/LED/830/F25/DIM 12V 10/1FB Bulb Shape MR16
Bulb Base GU5.3 Power (Wattage) 7.3 W
Lumens 515 lm Color Temperature 3000 K
Average Life 25000 hr Light Color White
Color Rendering Index (CRI) 80 Beam Angle 25°
Voltage Rating 12 VAC Amperage Rating 830 mA
Dimmable Yes Incandescent Equivalent Wattage 50 W
Diameter 50.5 mm Height 46.5 mm
Standards RoHS Compliant UPC 046677533120

Packages

1 - UNIT - 1 10 - UNIT - 10
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok