Abbotsford
phi85mr16led830f35dim

PHILIPS LIGHTING 533190 8.5W 12V 3000K MR16 GU5.3 Base Dimmable LED Lamp

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:533190

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatibility allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces

Specifications

Brand Name Philips Lighting Item Name MR16 Reflector LED Lamp
Type Dimmable Bulb Base Group Bi-Pin
Bulb Overall Shape Sealed Beam Designation 8.5MR16/LED/830/F35/DIM 12V 10/1FB
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 8.5 W Lumens 620 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color Soft White Color Rendering Index (CRI) 80
Beam Angle 35° Center Beam Candle Power 1700 cd
Voltage Rating 12 VAC Amperage Rating 960 mA
Bulb Color/Finish Clear Dimmable Yes
Temperature Rating 100 °C Incandescent Equivalent Wattage 75 W
Diameter 2 in Height 1.8 in
Application For Accent Lighting UPC 046677533199

Packages

1 - UNIT - 1 10 - UNIT - 10
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok