tcpled7mr16gu1041kfl

TECHNICAL CONSUMER PRODUCTS LED7MR16GU1041KFL 7W 120V 550LM 4100K GU10 MR16 Dimmable LED Lamp, White

Availablefor Backorder
Price $9.50 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led7mr16gu1041kfl

Description

FEATURES AND BENEFITS: • High lumen output • Up to 85% less energy than halogen alternatives • Smooth, uniform dimming • Long life • Excellent color consistency and high color rendering (CRI) • Low weight • Shatter resistant • Limitless options for the following applications: • Track lights • Recessed downlights • Display lights • Outdoor fixtures that protect lamps from the elements

Specifications

Brand Name TCP Sub Brand LED MR16
Lumens 550 lm Color Temperature 4100 K
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 40 DEG Voltage Rating 120 V
Diameter 2.00 in Standards UL and cUL
Application Commercial UPC 762148250128

Packages

12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok