tcpled712vmr16841kfl

7W 12V 4100K 525LM Elite Series MR16 Dimmable LED Lamp, White

Not available for order
Price $20.00 / EA
Manufacturer:TCP LIGHTING
Manufacturer #:LED712VMR16841KFL

Description

MR16 LED lamp. Dimmable. With a GU5.3 base. 4100 K colour temperature. 525 lumens. 82 CRI (colour rendering index). 40° beam angle. 25000 hours lifespan.

Specifications

Brand Name TCP Item Name MR16 Reflector LED Bulb
Bulb Shape MR16 Bulb Base GU5.3
Power (Wattage) 7 W Color Temperature 4100 K
Amperage Rating 0.648 A Bulb Color/Finish White
Dimmable Yes Maximum Overall Length 1.8 in
Standards cUL, UL Listed UPC 762148270294
This website uses cookies to ensure you get the best experience on our website. Read more
Ok