Abbotsford
phi45gu10ledclaf35830dim

PHILIPS LIGHTING 468140 4.5W 120V 3000K 400LM MR16 GU10 Base Dimmable LED Lamp, White

Price $8.21 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:468140

Description

Philips MR16 Dimmable LED Lamps provide ambient level light to illuminate hard to maintain applications. Increased transformer compatability allows for operation on a wider range of transformers. Available in dimmable and non-dimmable versions, these lamps are ideal for track and open recessed fixtures in retail, hospitality and residential spaces.

Specifications

Brand Name Philips Lighting Item Name PAR16 Reflector Bulb
Type Flood Designation 4.5GU10/LED/F35/830/DIM 10/1
Bulb Shape PAR16 Bulb Base GU10
Power (Wattage) 4.5 W Lumens 400 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color 830 Warm White Color Rendering Index (CRI) 80 - 89
Beam Angle 35° Center Beam Candle Power 750 cd
Amperage Rating 0.04 A Bulb Color/Finish Clear
Dimmable Yes Temperature Rating 113 °F
Standards Energy Star Certified Application For Accent and Downlighting
UPC 046677468149

Packages

10 - UNIT - (10) 6080 - SKID - 6080
This website uses cookies to ensure you get the best experience on our website. Read more
Ok