Abbotsford
phibc6par16sf40830dim

PHILIPS LIGHTING 469998 6W 3000K 400LM PAR16 Dimmable LED Lamp, Bright White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:469998

Description

FEATURES:• Energy-efficient replacement for 50W Halogen PAR16• LED lens offers improved light output, designed to replicate halogen PAR lighting• Dimmable• Medium base (E26)• Easy to use - designed in traditional bulb shapes and fits easily into existing fixtures• Ideal for recessed and track lighting• Lasts up to 25,000 hours or 22.8 years when used 3 hours per day, 7 days a week

Specifications

Brand Name Philips Lighting Item Name PAR16 Reflector Bulb
Type LED Bulb Shape PAR16
Bulb Base E26 Medium Power (Wattage) 6 W
Lumens 400 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Bright White
Dimmable Yes Incandescent Equivalent Wattage 50 W
UPC 046677469993

Packages

1 - UNIT - 1 4 - UNIT = (4) 1440 - UNIT = 1440
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok