tcpled7e26par1630knfl

TECHNICAL CONSUMER PRODUCTS LED7E26PAR1630KNFL 7W 120V 3000K PAR16 Dimmable Narrow Flood LED Lamp

Availablefor Backorder
Price $12.00 / EA Eco fees: $0.15
Qty EA
Manufacturer:TCP LIGHTING
Manufacturer #:led7e26par1630knfl

Description

This TCP Pro LED7E26PAR1630KNFL 7-watt LED PAR16 light bulb will set the perfect mood and atmosphere. With a 3000K halogen white color temperature and a 20-degree narrow flood beam angle, these lamps are perfect for track lighting and retail displays. A suitable replacement for 35-watt halogen bulbs, it features dimming capabilities from 100 percent to 5 percent and has an Energy Star rating. This lamp is shatter-resistant and has a long life of 25,000 hours to minimize your replacement and maintenance costs. A 3-year factory warranty ensures your satisfaction and provides confidence that this LED PAR16 light bulb will perform for years to come

Specifications

Brand Name TCP Item Name LED Lamp
Type Flood Bulb Overall Shape Reflector
Bulb Shape PAR16 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 350 lm
Color Temperature 3000 K Average Life 25000 hr
Light Color White Color Rendering Index (CRI) 82
Beam Angle 20° Center Beam Candle Power 2300 cd
Voltage Rating 120 VAC Frequency Rating 50/60 Hz
Bulb Color/Finish Frosted Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 2 in
Maximum Overall Length 2-1/2 in Standards Energy Star Certified
UPC 762148222330

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok