Abbotsford
phi7par20ledf40827822e26

PHILIPS LIGHTING 471136 7W 120V 500LM PAR30S LED Single Optic Lamp with AirFlux Technology, Warm White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:471136

Description

Philips PAR30S LED Single Optic Lamps with AirFlux Technology provide superior lighting aesthetics and optimal thermal efficiency in a sleek, lightweight design.

Specifications

Brand Name Philips Lighting Item Name LED Lamp
Bulb Base Group Single Contact Medium Screw Designation 7PAR20/LED/827-822/F40/GL/DIM 1PK 6/1
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 500 lm
Color Temperature 2200 - 2700 K Average Life 25000 hr
Light Color Tunable Warm White Color Rendering Index (CRI) 80
Beam Angle 40° Center Beam Candle Power 800 cd
Voltage Rating 120 V Amperage Rating 70 mA
Frequency Rating 60 Hz Dimmable Yes
Temperature Rating 82 °C Incandescent Equivalent Wattage 50 W
Diameter 63 mm Maximum Overall Length 85.5 mm
Application For Accent Lighting UPC 046677471132

Packages

1 - UNIT - 1 6 - UNIT = (6) 2244 - UNIT = 2244
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok