gre58109

GREEN CREATIVE 58109 8W 120V 3000K 550LM REFINE TITANIUM CRIsp LED Series PAR20 Medium Base Dimmable Lamp, Warm White

In Stock
Price $12.77 / EA
Qty EA
Manufacturer:GREEN CREATIVE
Manufacturer #:58109

Description

The innovative REFINE optic provides a high candela to lumen ratio, optimizing light usage for directional applications. PRODUCT FEATURES: - Full-face REFINE optic and sleek design - Exceptional color rendering CRI 90 - Richer reds and natural skin tones (R9 65, R13 90) - Tight LED binning for consistent CCT across all lamps - High efficacy 69 LPW in Warm White - Suitable for use in totally enclosed fixtures

Specifications

Brand Name Green Creative Item Name PAR20 Reflector LED Lamp
Type Dimmable Designation 8PAR20DIM/930FL40
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 8 W Lumens 550 lm
Color Temperature 3000 K Average Life 50000 hr
Light Color Warm White Color Rendering Index (CRI) 90
Beam Angle 40° Center Beam Candle Power 1200 cd
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 2.48 in
Maximum Overall Length 3.35 in Standards UL Listed, Energy Star
UPC 672713581093

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok