STANDARD PRODUCTS 61636 8W 120V 3000K 385LM FlexLED PAR20 Narrow Flood Lamp
Description
High quality vibrant light. Exceptional thermal management. Dimmable. High CRI. Environmentally safe – no mercury content. No UV emissions – provides cool light with no fading or discoloration. Suitable for use in wet locations (NEMA 4/ IP65-PAR30LN and PAR38)
Specifications
Brand Name | Stanpro | Sub Brand | Generic, Definity |
Item Name | PAR20 Reflector LED Lamp | Type | PAR & BR |
Bulb Shape | PAR20HO | Bulb Base | E26 Medium Screw |
Power (Wattage) | 8 W | Lumens | 425 lm |
Color Temperature | 3000 K | Average Life | 50000 hr |
Voltage Rating | 120 V | Bulb Color/Finish | White |
Dimmable | Yes | Standards | RoHS Compliant |
UPC | 874340006820 |
Packages
1 - UNIT - 1 | 6 - Unit - 6 |