Abbotsford
iwaledp207w27k40std

STANDARD PRODUCTS 63951 7W 120V 2700K Dimmable PAR20 LED Reflector Lamp, White

Price $17.24 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63951

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR20 Reflector Bulb
Type PAR & BR Designation LED/P20/7W/27K/40/STD
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 509 lm Initial
Color Temperature 2700 K Average Life 40000 hr
Light Color Warm White Color Rendering Index (CRI) 92
Beam Angle 40° Center Beam Candle Power 936 cd
Voltage Rating 120 V Frequency Rating 60 Hz
Bulb Color/Finish White Dimmable Yes
Temperature Rating -40 to 104 °F Incandescent Equivalent Wattage 50 W
Diameter 63 mm Maximum Overall Length 85 mm
Environmental Conditions Damp Location Rated Standards cULus Listed, RoHS Compliant, FC, Energy Star Certified
Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications UPC 069549639515

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok