Abbotsford
iwaledp207w27k25std

STANDARD PRODUCTS 63950 7W 120V 2700K Dimmable PAR20 LED Reflector Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63950

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR20 Reflector Bulb
Type PAR & BR Designation LED/P20/7W/27K/25/STD
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 509 lm
Color Temperature 2700 K Average Life 40000 hr
Light Color Very Warm White Color Rendering Index (CRI) 92
Beam Angle 25° Center Beam Candle Power 1497 cd
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes UPC 069549639508

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Inventory
Available for delivery
Available for pick up at Abbotsford
Price $6.63 / EA Eco fees: $0.15
Quantity EA
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok