Abbotsford
iwaledp207w30k25std

STANDARD PRODUCTS 63952 7W 120V 3000K Dimmable PAR20 LED Reflector Lamp, White

Price $15.94 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63952

Description

Allowing you to focus light where it matters, these LED reflectors will not let your colours fade. Reduce energy consumption and protect all goods and materials that are sensitive to heat and UV emissions.STANDARD’s LED reflectors are ideal for tracks, recessed luminaires and accent lighting in residential, retail, hospitality and commercial applications.

Specifications

Brand Name Standard Products Item Name PAR20 Reflector Bulb
Type PAR & BR Designation LED/P20/7W/30K/25/STD
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 502 lm Initial
Color Temperature 3000 K Average Life 40000 hr
Light Color Warm White DLC N
Color Rendering Index (CRI) 93 Beam Angle 25°
Center Beam Candle Power 1411 cd Voltage Rating 120 V
Frequency Rating 60 Hz Bulb Color/Finish White
Dimmable Yes Temperature Rating -40 to 104 °F
Incandescent Equivalent Wattage 50 W Diameter 63 mm
Maximum Overall Length 85 mm Environmental Conditions Damp Location Rated
Standards cULus Listed, RoHS Compliant, FC, Energy Star Certified Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications
UPC 069549639522

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
This website uses cookies to ensure you get the best experience on our website. Read more
Ok