Abbotsford
iwaledp207w30k25stdblk

STANDARD PRODUCTS 63953 7W 120V 30K PAR20 LED Reflector Bulb, Black

Price $14.49 / EA Eco fees: $0.15
Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:63953

Description

STANDARD LED Lamp has been committed to offering sustainable, high performing lighting solutions for all applications. Sustainability no longer needs to suffer to obtain exceptional luminosity, consistent colour and significant savings.

Specifications

Brand Name Standard Products Item Name PAR20 Reflector Bulb
Type PAR & BR Designation LED/P20/7W/30K/25/STD/BLK
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 502 lm Initial
Color Temperature 3000 K Average Life 40000 hr
Light Color Warm White Color Rendering Index (CRI) 93
Beam Angle 25° Center Beam Candle Power 1411 cd
Voltage Rating 120 V Frequency Rating 60 Hz
Bulb Color/Finish Black Dimmable Yes
Temperature Rating -40 to 104 °F Incandescent Equivalent Wattage 50 W
Diameter 63 mm Maximum Overall Length 85 mm
Environmental Conditions Damp Location Rated Standards cULus Listed, RoHS Compliant, FC, Energy Star Certified
Application For Tracks, Recessed Luminaires and Accent Lighting in Residential, Retail, Hospitality and Commercial Applications UPC 069549639539

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok