Abbotsford
iwaledp20s27w30k25delume

STANDARD PRODUCTS 64904 7W 120V 3000K E-Lume LED PAR20 Lamp - 25° Beam Angle

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:64904

Description

E-Lume LED PAR lamps have a similar look to traditional halogens with their aluminum heat sink and glass diffuser. They are wet location rated which allows them to be installed everywhere. With a choice of colour temperatures and beam angles, these lamps are the perfect solution when replacing your traditional lamps. Completely dimmable, they allow you to create any desired ambiance.

Specifications

Brand Name Standard Products Sub Brand E-Lume™
Item Name PAR20 Reflector Bulb Type PAR & BR
Designation LED/P20/S2/7W/30K/25D/ELUME Bulb Shape PAR20
Bulb Base E26 Medium Power (Wattage) 7 W
Lumens 544 lm Color Temperature 3000 K
Average Life 25000 hr Light Color Warm White
DLC N Color Rendering Index (CRI) 82
Beam Angle 25° Center Beam Candle Power 1200 cd
Voltage Rating 120 V Bulb Color/Finish Frosted
Dimmable Yes UPC 069549649040

Packages

1 - UNIT - 1 20 - UNIT - 20
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok