Abbotsford
iwaledpar207wfl40gryamb

STANDARD PRODUCTS 62892 7W 120V Standard PAR20 Dimmable LED Flood Light, Gray

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:62892

Description

AMBIANCE AMBER lamps deliver warm lighting creating a comfortable and cozy atmosphere. These lamps offer style while minimizing energy and maintenance costs compared to incandescent equivalents. Completely dimmable, they allow the user to create a desired mood for any occasion. Perfect for restaurants, lounges, spas and patios.

Specifications

Brand Name Standard Products Sub Brand Amber
Item Name PAR20 Reflector Bulb Type LED
Bulb Overall Shape Reflector Designation LED/PAR20/7W/FL/40/D/STD/GRY/AMB
Bulb Shape PAR20 Bulb Base E26 Medium
Power (Wattage) 7 W Lumens 380 lm
Average Life 25000 hr Color Rendering Index (CRI) 80
Beam Angle 40° Voltage Rating 120 V
Bulb Color/Finish Amber/Frosted Dimmable Yes
Diameter 63 mm Maximum Overall Length 82 mm
UPC 069549628922

Packages

1 - UNIT - 1 48 - UNIT - 48
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok