STANDARD PRODUCTS 67607 7W 120V 3000K PAR20 Dimmable LED Lamp
Description
STANDARD is proud to introduce its new DESIGN Series of LED lamps, focusing on providing LED lamps that offer good balance between great performance and aesthetic conception. These products mimic the look of the traditional lamps, while offering all of the benefits of LED technology.
Specifications
Brand Name | Standard Products | Item Name | LED Lamp |
Designation | P20/7W/30K/45/DESIGN/STD | Bulb Shape | PAR20 |
Bulb Base | E26 Medium Screw | Power (Wattage) | 7 W |
Lumens | 500 lm | Color Temperature | 2700 K |
Average Life | 25000 hr | DLC | N |
Series/Model | Design | Color Rendering Index (CRI) | 80 |
Beam Angle | 45° | Center Beam Candle Power | 520 cd |
Voltage Rating | 120 V | Dimmable | Yes |
Incandescent Equivalent Wattage | 50 W | Diameter | 2-15/32 in |
Height | 3-11/32 in | Standards | ETL, cULus Listed, NSF Certified |
UPC | 069549676077 |
Packages
1 - UNIT - 1 | 60 - UNIT - 60 |