iwap207w30k45designstd

67607 LED Lamp PAR20 7 W 500 lm 2700 K Flood 45° Yes Dimmable

In Stock
Price $11.00 / EA
Qty EA
Manufacturer:STANDARD
Manufacturer #:67607

Description

STANDARD is proud to introduce its new DESIGN Series of LED lamps, focusing on providing LED lamps that offer good balance between great performance and aesthetic conception. These products mimic the look of the traditional lamps, while offering all of the benefits of LED technology.

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P20/7W/30K/45/DESIGN/STD Bulb Shape PAR20
Bulb Base E26 Medium Screw Power (Wattage) 7 W
Lumens 500 lm Color Temperature 2700 K
Average Life 25000 hr Series/Model Design
Color Rendering Index (CRI) 80 Beam Angle 45°
Center Beam Candle Power 520 cd Voltage Rating 120 VAC
Dimmable Yes Incandescent Equivalent Wattage 50 W
Diameter 2-15/32 in Height 3-11/32 in
Standards ETL, cULus Listed, NSF Certified UPC 069549676077

Packages

60 - UNIT - 60
This website uses cookies to ensure you get the best experience on our website. Read more
Ok