iwap208w27k40choice

STANDARD PRODUCTS 66280 8W 120V 2700K 572LM CHOICE Series PAR20 Medium Base Dimmable LED Lamp, White

In Stock
Price $6.88 / EA Eco fees: $0.15
Qty EA
Manufacturer:STANDARD
Manufacturer #:66280

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line. PRODUCT FEATURES: - Shape: PAR20 - Base: E26 - Watts(W): 8 - Volts (VAC): 120 - Colour temperature (K)**: 2 700 - Life L70 (hrs): 15 000 - Initial lumens (lm)*: 572 - Initial lumens per watt (lm/W): 71 - CRI: 92 - Beam angle (°): 40 - CBCP: 914 - Power factor: 0.91 - Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F) - Traditional equivalent (W): 50

Specifications

Brand Name Standard Products Item Name PAR20 Reflector LED Bulb
Designation P20/8W/27K/40/CHOICE/STD Bulb Shape PAR20
Bulb Base E26 Medium Power (Wattage) 8 W
Lumens 572 lm Color Temperature 2700 K
Average Life 15000 hr Color Rendering Index (CRI) 92
Beam Angle 40° Voltage Rating 120 V
Bulb Color/Finish White Dimmable Yes
Temperature Rating -20 to 40 °C Diameter 2-1/2 in
Maximum Overall Length 3-3/8 in Standards cULus Listed, FCC Certified, Energy Star Certified, ICES005 Standard, RoHS Compliant
UPC 069549662803

Packages

12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok