Abbotsford
iwap208w27k25choice

STANDARD PRODUCTS 66279 8W 120V 2700K 581LM CHOICE Series PAR20 Medium Base Dimmable LED Lamp, White

Inventory
Unavailable for order
Manufacturer:STANDARD
Manufacturer #:66279

Description

STANDARD is proud to introduce its new CHOICE line of LED lamps, focusing on efficiency and value. You will always find the CHOICE in this line.PRODUCT FEATURES:- Shape: PAR20- Base: E26- Watts(W): 8- Volts (VAC): 120- Colour temperature (K)**: 2 700- Life L70 (hrs): 15 000- Initial lumens (lm)*: 581- Initial lumens per watt (lm/W): 73- CRI: 92- Beam angle (°): 25- CBCP: 1708- Power factor: 0.91- Operating temperature range: -20 °C to 40 °C (-4 °F to 104 °F)- Traditional equivalent (W): 50

Specifications

Brand Name Standard Products Item Name LED Lamp
Designation P20/8W/27K/25/CHOICE/STD Bulb Shape PAR20
Bulb Base E26 Medium Screw Power (Wattage) 8 W
Lumens 581 lm Color Temperature 2700 K
Average Life 15000 hr DLC N
Series/Model Choice Color Rendering Index (CRI) >=90
Beam Angle 25° Center Beam Candle Power 1708 cd
Voltage Rating 120 V Dimmable Yes
Incandescent Equivalent Wattage 50 W Diameter 2-15/32 in
Height 3-3/8 in Environmental Conditions Damp Location Rated
Standards cULus Listed, Energy Star Certified UPC 069549662797

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok